Learn More
CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Straight-Through Flow
Shop All Colder Products Company ProductsDescription
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button disconnection
- Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- Polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches) Audible click is heard when coupling has been fully engaged
- Inserts are available in straight-through flow configurations
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
Specifications
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | EPDM |
| Overall Length (English) | 1.9 in. |
| Overall Length (Metric) | 50 mm |
| For Use With | 12.7mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Shape | T |
| Height (Metric) | 25.4 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.