Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ Hi-Di™ Formamide Dx (4 x 5 mL)

Catalog No. 4440752
Encompass_Preferred
Change view
Click to view available options
Quantity:
4 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
44-407-52 4 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 44-407-52 Supplier Applied Biosystems™ Supplier No. 4440752
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Four 5mL tubes

This product is intended for in vitro diagnostic use on Applied Biosystems Dx genetic analyzers.

Hi-Di Formamide Dx is a highly deionized formamide, formulated with a stabilizer, for use as an injection solvent for all applications on Applied Biosystems Dx genetic analyzers.

This product is intended for in-vitro diagnostic use on Applied Biosystems Dx genetic analyzers and is not validated for use with other systems or applications. Applied Biosystems Dx genetic analyzers are to be used by trained operators in the analysis of human DNA for the detection of fluorescently labeled DNA nucleotides by capillary electrophoresis. Refer to the appropriate Applied Biosystems Dx genetic analyzer user guide for further details.

Note: Applied Biosystems Dx genetic analyzers and consumables are for distribution and use in specific European countries only. Not for use in the USA.

Hi-Di™ Formamide is a highly deionized formamide, formulated with a stabilizer, for ready use as an injection solvent for all applications on the Applied Biosystems 3500 Dx Series Genetic Analyzers.

Order Info

Each

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Each package contains four 5 mL tubes.
Store at -15°C to -25°C.
Description Hi-Di™ Formamide, 4 X 5mL, –15 to –25°C Storage, For 3500 Dx/3500XL Dx Genetic Analyzers (CE-IVD)
For Use With (Equipment) 3500 Dx/3500XL Dx Genetic Analyzers (CE-IVD)
For Use With (Application) Sanger Sequencing
Includes Four 5 mL tubes
Product Line Hi-Di
Product Type Formamide
Quantity 4 x 5 mL
Sample Volume 4 x 5 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

For In Vitro Diagnostic Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.