Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Hi-Lo Adjustable Bench
GSA_VASCI_ED

Catalog No. S47365 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
1 in. Epoxy table surface
1.75 in. maple top
Dimensions (D x W x H):
30 x 60 x 25 to 36 in.
30 x 72 x 25 to 36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Dimensions (D x W x H)
S47365 1 in. Epoxy table surface 30 x 72 x 25 to 36 in.
S47362 1.75 in. maple top 30 x 60 x 25 to 36 in.
S47363 1 in. Epoxy table surface 30 x 60 x 25 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S47365 Supplier Diversified Spaces™ Supplier No. HLB72306
Add to Cart
Add to Cart

Allow work surfaces to be adjusted for comfortable and efficient positioning of arms and hands.

  • Increase of 11 in. from 25 to 36 in. H
  • Turning hand crank 10 times moves work surface 1 in.
  • Minimal assembly required
  • Steel base holds up to 500 lb.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Hi-Lo Adjustable Bench
Autoclavable Not Autoclavable
No. of Drawers None
No. of Doors None
With Tilt No
No. of Shelves None
Color Black
With Casters No
Footrest No
Dimensions (D x W x H) 30 x 72 x 25 to 36 in.
Adjustable (Height) 25 to 36 in.
Top Style 1 in. Epoxy table surface
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.