Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Hi-Lo Adjustable Bench
SCI_ED

Catalog No. p-7111538 Shop All Diversified Spaces Products
Click to view available options
Top Style:
1 in. Epoxy Table Surface
1.75 in. maple top
Dimensions (D x W x H):
30 x 60 x 25 to 36 in.
30 x 72 x 25 to 36 in.

Allow work surfaces to be adjusted for comfortable and efficient positioning of arms and hands.

  • Increase of 11 in. from 25 to 36 in. H
  • Turning hand crank 10 times moves work surface 1 in.
  • Minimal assembly required
  • Steel base holds up to 500 lb.

Specifications

Product Type Hi-Lo Adjustable Bench
Autoclavable Not Autoclavable
Color Black
No. of Doors None
No. of Drawers None
No. of Shelves None
With Casters No
Footrest No
With Tilt No
Adjustable (Height) 25 to 36 in.
Dimensions (D x W x H) 30 x 60 x 25 to 36 in.
Top Style 1.75 in. maple top
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.