Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Scrub Brush, Polypropylene Bristles, 10 in, 1 ea

Catalog No. 502869688
Encompass

This scrub brush is designed for general cleaning tasks, featuring durable polypropylene bristles and a robust polypropylene block. Its 10-inch overall length makes it suitable for various floor and surface scrubbing applications.

  • Type: Scrub brush
  • Material: Polypropylene bristle
  • Material: Polypropylene block
  • Bristle length: 1.75 in
  • Brush width: 1.88 in
  • Overall length: 10 in
  • Bristle color: Blue
  • Brush head shape: Gong
  • Flagged: No

Catalog No. 50-286-9688 Supplier MSC Supplier No. 45462637
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scrub brush is designed for general cleaning tasks, featuring durable polypropylene bristles and a robust polypropylene block. Its 10-inch overall length makes it suitable for various floor and surface scrubbing applications.

  • Type: Scrub brush
  • Material: Polypropylene bristle
  • Material: Polypropylene block
  • Bristle length: 1.75 in
  • Brush width: 1.88 in
  • Overall length: 10 in
  • Bristle color: Blue
  • Brush head shape: Gong
  • Flagged: No

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.