Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Assembled Circulator Fan, 24 in. Blade, 1/3 hp, 120 V, 1 ea

Catalog No. 5000507245
Encompass

This high-performance assembled circulator fan is designed for demanding industrial environments, featuring a durable steel construction with a silver and gray powder-coated finish. Engineered for efficiency and reliability, the unit is powered by a totally enclosed air-over (TEAO) motor and utilizes a 3-paddle aluminum blade system for optimal air circulation.

  • Equipped with a 1/3 hp, 2-speed motor rated for 120 V and 2.8 A
  • Features an OSHA-approved spiral wound grill design
  • Includes a 3.66 m (12 ft.) SJT-type grounded cord and a pull-chain switch
  • Thermal protection and ball bearing design support operation in harsh conditions
  • Supplied with a heavy-duty yoke mounting bracket allowing for 120° of pivot
  • Ships fully assembled for immediate plug-and-play operation

Catalog No. 50-005-07245 Supplier MSC Supplier No. 77994432
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-performance assembled circulator fan is designed for demanding industrial environments, featuring a durable steel construction with a silver and gray powder-coated finish. Engineered for efficiency and reliability, the unit is powered by a totally enclosed air-over (TEAO) motor and utilizes a 3-paddle aluminum blade system for optimal air circulation.

  • Equipped with a 1/3 hp, 2-speed motor rated for 120 V and 2.8 A
  • Features an OSHA-approved spiral wound grill design
  • Includes a 3.66 m (12 ft.) SJT-type grounded cord and a pull-chain switch
  • Thermal protection and ball bearing design support operation in harsh conditions
  • Supplied with a heavy-duty yoke mounting bracket allowing for 120° of pivot
  • Ships fully assembled for immediate plug-and-play operation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.