Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Hi-Vis Lime Long Sleeve T-Shirt

Catalog No. 19555311 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-555-311 X-Large
19-555-299 Medium
19-555-298 Large
19-555-307 2X-Large
19-555-308 3X-Large
19-555-309 4X-Large
19-555-310 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-555-311 Supplier Pyramex™ Supplier No. RLTS3110XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ Hi-Vis Lime Long Sleeve T-Shirt with ANSI/ISEA 107-2015 safety compliance

  • Top sleeve stripe: 2 in. silver reflective stripe around sleeves 7 in. from top of the shoulder
  • Bottom sleeve stripe: 2 in. silver reflective stripe around sleeves 4.5 in. below the top sleeve stripe
  • One 2 in. silver reflective stripe applied horizontally across the lower chest
  • Two 2 in. silver reflective stripes run from top of the horizontal stripe, over shoulders to the top of back horizontal stripe
  • Outside left chest patch pocket measures 5.5 x 5.5 in.

Specifications

Size X-Large
Material Polyester
Color Hi-vis Lime
Sleeve Style Long Sleeve
No. of Pockets 1
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
Tape Type China Brand Flat Silver
Length (English) 31 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.