Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Hi-Vis Long Sleeve T-Shirts

Catalog No. 19555292 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-292 Hi-vis Lime Medium
19-555-291 Hi-vis Lime Large
19-555-297 Hi-vis Lime X-Large
19-555-293 Hi-vis Lime 2X-Large
19-555-294 Hi-vis Lime 3X-Large
19-555-295 Hi-vis Lime 4X-Large
19-555-296 Hi-vis Lime 5X-Large
19-555-313 Hi-vis Orange Medium
19-555-312 Hi-vis Orange Large
19-555-318 Hi-vis Orange X-Large
19-555-314 Hi-vis Orange 2X-Large
19-555-315 Hi-vis Orange 3X-Large
19-555-316 Hi-vis Orange 4X-Large
19-555-317 Hi-vis Orange 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-292 Supplier Pyramex™ Supplier No. RLTS3110BM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ Hi-Vis Long Sleeve T-Shirts with ANSI/ISEA 107-2015 safety compliance

  • One 2 in. silver reflective stripe applied horizontally across lower chest
  • Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to the top of the back horizontal stripe
  • Two in. silver reflective stripes around both long sleeves
  • Upper stripe is applied 7 in. higher on the sleeve than lower stripe
  • Lower stripe is 4.5 in. below the upper stripe
  • Single pocket is 5.5 x 5.5 in. on the outside left chest patch pocket

Specifications

Size Medium
Material Polyester
Color Hi-vis Lime
Sleeve Style Long Sleeve
No. of Pockets 1
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
Size (English) Chest 38 to 40 in.
Tape Type China Brand Flat Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.