Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Hi-Vis Mesh Safety Vests

Catalog No. 19555481 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-555-481 Small
19-555-480 Medium
19-555-479 Large
19-555-482 2X-Large
19-555-483 3X-Large
19-555-484 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-555-481 Supplier Pyramex™ Supplier No. RVHLM2910S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ Hi-Vis Mesh Safety Vests with ANSI/ISEA 107-2015 safety compliance

  • Front: Hook & Loop closure
  • One 2 in. silver reflective stripe applied horizontally 8.5 in. from the bottom
  • Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to top of back side horizontal stripe

Specifications

Closure Type Hook and Loop
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Small
Material Polyester Mesh
Size (English) Chest 34 to 36 in.
Tape Type China Brand Flat Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.