Learn More
Description
- No chest pocket
- Lightweight polyester moisture wicking material
- One 2 in. silver reflective stripe around waist
- One 2 in. silver reflective stripe applied vertically over each shoulder
- Individually packaged
Specifications
Specifications
| Size | Medium |
| Material | Polyester |
| Color | Hi-vis Lime |
| Sleeve Style | Short Sleeve |
| No. of Pockets | None |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Size (English) Chest | 21 in. |
| Tape Type | China Brand Flat Silver |
| Length (English) | 29 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.