Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Hi-Vis Safety Vests with Pockets

Catalog No. 19555498 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-555-498 X-Large
19-555-486 Medium
19-555-485 Large
19-555-494 2X-Large
19-555-495 3X-Large
19-555-496 4X-Large
19-555-497 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-555-498 Supplier Pyramex™ Supplier No. RVZ2110XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pyramex™ Hi-Vis Safety Vests with Pockets meet ANSI/ISEA 107-2015 safety standards

  • Zipper closure
  • One 2 in. silver reflective stripe applied horizontally across lower chest
  • Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to top of back side horizontal stripe
  • Outside left chest pocket measures 5.5 x 6.5 in.
  • Inside right patch pocket measures 7.5 x 7.5 in.

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size X-Large
Material Polyester Mesh
Size (English) Chest 46 to 48 in.
No. of Pockets 2
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.