Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Hi-Viz Aircraft Wheel Chocks
GREENER_CHOICE

Catalog No. 19088475 Shop All Justrite Safety Group Products
Change view
Click to view available options
Includes:
Cable Handle
Ergonomic Cable Handle
Loop Rope Cable Handle
Loop Rope Ergonomic Cable Handle
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-088-475 Loop Rope Ergonomic Cable Handle
19-088-478 Cable Handle
19-088-477 Ergonomic Cable Handle
19-088-476 Loop Rope Cable Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-088-475 Supplier Checkers Supplier No. CAC24QLRECH
Only null left
Add to Cart
Add to Cart

Commercial Aviation Chock for Narrow to Wide Body Aircraft.

  • SafeRay™ Technology provides the best day and night visibility
  • Ergonomic design is lightweight and easy to use
  • Durable and long lasting for significant cost savings
  • Meets SAE AIR4950 design standards, satisfies IATA AHM requirements, speeds safe execution of IGOM C44 procedures, and was designed to meet Mil-Spec 32058-1-2-A

Specifications

Product Type Wheel Chock
Weight (Metric) 9.52 kg
Width (English) 8 in.
Material Urethane
Includes Loop Rope Ergonomic Cable Handle
Height (English) 6 in.
For Use With (Equipment) Narrow to Wide Body Aircraft
Dimensions (L x W x H) 24 x 8 x 6 in.
Color Green
Weight (English) 21 lb.
Length (English) 24 in.
Width (Metric) 0.2 m
Height (Metric) 0.15 m
Length (Metric) 0.6 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.