Learn More
Description
- SafeRay™ Technology provides the best day and night visibility
- Ergonomic design is lightweight and easy to use
- Durable and long lasting for significant cost savings
- Meets SAE AIR4950 design standards, satisfies IATA AHM requirements, speeds safe execution of IGOM C44 procedures, and was designed to meet Mil-Spec 32058-1-2-A
Specifications
Specifications
| For Use With (Equipment) | Narrow to Wide Body Aircraft |
| Material | Urethane |
| Product Type | Wheel Chock |
| Color | Green |
| Includes | Cable Handle |
| Weight (Metric) | 8.16 kg |
| Width (English) | 8 in. |
| Height (English) | 6 in. |
| Dimensions (L x W x H) | 24 x 8 x 6 in. |
| Height (Metric) | 0.15 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
