Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mechanix Wear™ M-PACT™ Impact Resistant Gloves, Hi-Viz, with D30™ Padding
Shop All Mechanix Wear Products
Description
- Thermoplastic Rubber (TPR) pinch-point fingertip protection
- High-visibility TrekDry™ keeps hands cool and comfortable
- Reflective print provides eye-catching luminance in low-light environments
- D3O™ palm padding absorbs and dissipates high-impact energy
- Armortex™ palm reinforcement provides added durability
- Reinforced index finger and thumb deliver durability where its needed most
- Hook and Loop closure provides a secure fit
- Touchscreen capable synthetic leather to stay connected while on the job
- Machine washable
Specifications
Specifications
| ANSI Abrasion Rating | ANSI ISEA 138 (level 2), EN 388 |
| Back Material | TrekDry™ |
| Cuff Material | TPR |
| Color | Fluorescent Yellow |
| Hand | Specific |
| Material | Thermoplastic Rubber |
| Product Type | Impact-Reducing Gloves |
| Size | Large |
| Finger Style | Full |
| For Use With (Application) | Construction, Heavy Equipment Operation, Towing, and Transportation |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?