Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One HiBase Solid-Bottom 1536-well Microplate
GREENER_CHOICE

Catalog No. 07000003 Shop All Greiner Bio-One Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07-000-003 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-003 Supplier Greiner Bio-One Supplier No. 782101
Add to Cart
Add to Cart

Free of detectable DNase, RNase, human DNA and pyrogens

Alphanumeric well coding
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens
Lid Without Lid
Culture Area 2.3 mm 2
Array 32 x 48
Autoclavable Not Autoclavable
Color Clear
Material Polystyrene
No. of Wells 1536
Volume (Metric) Working 3 to 10 μL
Sterility Non-sterile
Surface Treatment Non-treated
Well Shape Rounded Square
Dnase Free Yes
Max. RCF 1800 x g (swinging-bucket rotor)
No. per Case 60
No. per Pack 15
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Dimensions (L x W x H) 128 x 85 x 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.