Learn More
Corning™ 1536-Well, Cell Culture-Treated, Flat-Bottom, High Base, Bar-Coded Microplate
Shop All Corning Products

Description
- No logo or lettering for improved heat sealing and ease of liquid handling
- Raised well bottoms for higher sensitivity
- Excellent signal dynamic range due to low background fluorescence and enhanced signal intensity
- Superior flatness minimizes variability within a plate and between plates
- Flat bottom wells are compatible with automated dispensers including the PerkinElmer FlexDrop™
- Barcoded
Specifications
Specifications
| Barcode | Includes Barcode |
| Lid | Without Lid |
| Array | 32 x 48 |
| Color | White |
| Product Type | Microplate |
| Material | Cycloolefin Copolymer |
| No. of Wells | 1536 |
| Volume (Metric) Working | Up to 8 μL |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.