Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Newport Industrial Poly Clean Room Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Black Poly

Catalog No. 14000512 Shop All Fisherbrand Products
Change view
Click to view available options
High Bench Height with Seat Tilt, Chrome Foot Ring, & Stationary Glides in Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-512 High Bench Height with Seat Tilt, Chrome Foot Ring, & Stationary Glides in Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-512
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.75-35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Adjustable (Height) 24.75 to 35 in.
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
Footrest Size (English) 20 in.
Adjustable Yes (Pneumatic)
Width (English) Base 24 in.
Base Material Polished Cast Aluminum
Color Black
Certifications/Compliance Class 100/ISO Class 5
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Thickness (English) Seat 1.5 in.
With Backrest Yes
Depth (English) 17 in.
Width (English) Back 16.5 in.
Back Style Standard
Warranty 15 year parts, lifetime on pneumatic lift
Width (English) 18 in.
Seating Height High Bench Height
Weight (English) 37 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Thickness (English) Back 1 in.
With Armrest No
Footrest Yes
With Casters No
With Tilt Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.