Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Newport Industrial Poly Clean Room Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Black Poly

Catalog No. 14000507 Shop All Fisherbrand Products
Change view
Click to view available options
High Bench Height with Adjustable Arms, Chrome Foot Ring, & Casters in Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-507 High Bench Height with Adjustable Arms, Chrome Foot Ring, & Casters in Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-507
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room components, arms & casters. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.75-35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Load Bearing Capacity (Metric) 136 kg
Thickness (English) Seat 1.5 in.
With Backrest Yes
Thickness (English) Back 1 in.
Width (English) Base 24 in.
With Armrest Yes
Width (English) 18 in.
Weight (English) 46 lb.
Seating Height High Bench Height
Base Material Polished Cast Aluminum
Warranty 15 year parts, lifetime on pneumatic lift
Width (English) Back 16.5 in.
Load Bearing Capacity (English) 300 lb.
Depth (English) 17 in.
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Adjustable (Height) 24.75 to 35 in.
Back Style Standard
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Certifications/Compliance Class 100/ISO Class 5
Adjustable Yes (Pneumatic)
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Footrest Yes
With Tilt No
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.