Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab High Capacity Paraffin Dispenser
SDP

Catalog No. 21010357
Change view
Click to view available options
Capacity (Metric):
15 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
21-010-357 15 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-010-357 Supplier StatLab Supplier No. SIPWDLG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to satisfy the demands of high workload laboratories that require constant on-demand supply of melted paraffin.

  • The High Capacity Paraffin Dispenser has a substantial 15 L capacity and is large sized
  • Paraffin is dispensed via a high positioned non-drip lever tap, which can be locked in an open position for quick delivery of paraffin into various sized containers
  • The dispensing taps are heated to prevent blockages caused by solidified paraffin
  • Features: Two separate 7.5 L tanks with independent heating and on/off controls, Integral tap filter screen, non-drip three-position heated tap, anti-microbial powder coat finish
  • Dimensions: 420.5 x 358 x 454.5 mm (D x W x H)
  • Weight: 10.0 Kg (22 lb.)

Specifications

Capacity (Metric) 15 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.