Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab High Capacity Slide Dryer
SDP

Catalog No. 21010381
Change view
Click to view available options
Slide Capacity:
390
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
21-010-381 390
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-010-381 Supplier StatLab Supplier No. SISDRHC
Add to Cart
Add to Cart

Designed to provide maximum drying capacity for high volume laboratories.

  • Air at a digitally controlled temperature is blown through the base of the instrument for rapid and efficient slide drying without the risk of overheating the specimen
  • Through this process, drying times can be reduced by approximately 75% when compared to conventional ovens
  • Designed with space for up to 13 slide racks (when used without the timer rack system) at 30 slide capacity each for a total capacity of 390 slides
  • Innovative resistance hinges on the lid allows users to easily position it at an angle, allowing both hands to be used when placing or removing items from the dryer
  • The instrument is designed with a small footprint so it can be located in close proximity to the microtome
  • Optional timers and an accompanying rack can be purchased for use on the top of the dryer that allow for timing and monitoring of up to 8 individual racks
  • Timers (SI-SDR-TMR1 and SI-SDR-TMR2) and rack (SI-SDR-HLDR) sold separately
  • Features: Ultra-fast heating system for rapid warm-up, Digital temperature control for accuracy, anti-microbial powder coat finish, integrated circuit breakers to eliminate the need to replace fuses
  • Dimensions: 465 x 320 x 335 mm (D x W x H)
  • Weight: 33.7 lb. (15.3 Kg)

Specifications

Product Type Microscope Slide Dryer
Slide Capacity 390
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.