Learn More
Chemglass Life Sciences Chemglass High Flow Manifold System for Process Reactor - 50 L (400 mm flange), M30 circulator end fitting (CG-1969-M-08)

Supplier: Chemglass Life Sciences CG1969M08
High Flow Manifold System provides a secure, high-volume connection between a temperature-controlled circulator and a process reactor. Supplied complete, it facilitates efficient heat transfer and safe fluid handling for 50 L reactors with 400 mm flanges.
- Includes inlet and outlet manifold block.
- Supplied with 3 ft and 4 ft triple insulated flexible hoses.
- Hoses use a 3/4 in male NPT connection to the manifold block and a beaded pipe fitting for the reactor.
- Includes two 3/4 in male NPT plugs and a tube of thread sealant.
- Designed for high-flow connection to 50 L reactors with 400 mm flanges.
- Circulator end fitting is an M30 male connection.
- Hose temperature range -60 to 200 °C.
- Clamp attaches to a support frame for installation; reactor coupling sold separately.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.