Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific High Flow Series Filter Cartridge, Nitrile

Catalog No. 02555873
Change view
Click to view available options
Pore Size:
1 μm
5 μm
15 μm
40 μm
70 μm
Length (English):
7 in.
40 in.
60 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Length (English)
02-555-873 1 μm 40 in.
02-555-401 40 μm 40 in.
02-555-417 15 μm 40 in.
02-555-879 1 μm 60 in.
02-555-366 40 μm 7 in.
02-555-876 5 μm 40 in.
02-555-886 70 μm 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
The brand will transition from 3M to Thermo Scientific
Catalog No. 02-555-873 Supplier Thermo Scientific Supplier No. HF40PP001D01
Only null left
Add to Cart
Add to Cart
The brand will transition from 3M to Thermo Scientific

Delivers high efficiency, outside-to-inside flow for food and beverage, industrial water, and oil and gas applications.

  • Proprietary diamond pleat design optimizes usable surface area of the cartridge to maximize filter life.
  • Highest flow rate among large format filters allows operational flexibility to maintain process flow requirements.
  • Ergonomic horizontal design with a twist-to-lock handle allows faster and easier cartridge installation and removal.
  • High flow capability enables fewer cartridges, resulting in reduced cartridge handling and disposal, reduced filter change-out time, and fewer individual cartridge seal points to help achieve sustainability goals.
  • Outside-to-inside flow construction allows for compact housing design.
  • Absolute-rated polypropylene filter provides consistent performance, effluent quality, and broad chemical compatibility.
  • Extensive food contact compliance.

Specifications

Disposable Single-use
Filter Type Filter Cartridge
Material (Membrane) Polypropylene
Pore Size 1 μm
Sterility Non-sterile
Quantity 1 Ea.
Type Pleated Membrane Cartridge
Length (English) 40 in.
Length (Metric) 101.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.