Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Poly Chair with Round Tube Base - High Bench Height with Adjustable Arms and Stationary Glides in Poly
SCI_ED

Catalog No. S36324 Shop All Fisherbrand Products
Change view
Click to view available options
High Bench Height with Adjustable Arms & Stationary Glides in Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S36324 High Bench Height with Adjustable Arms & Stationary Glides in Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S36324

Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, handle in back rest, arms, fixed foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 26-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Casters No
Footrest No
Weight (English) 44 lb.
With Backrest Yes
Adjustable (Height) 26 to 36 in.
With Tilt No
With Armrest Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seating Height High Bench Height
Color Black
Back Style Standard
Load Bearing Capacity (Metric) 136 kg
Base Material Powder-coated Steel
Load Bearing Capacity (English) 300 lb.
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Style Powder-coated steel with fixed foot ring
Material Polyurethane
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.