Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Casters in Polyurethane
SCI_ED

Catalog No. S36236 Shop All Fisherbrand Products
Change view
Click to view available options
High Bench Height with Casters in Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S36236 High Bench Height with Casters in Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S36236

Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, handle in back rest, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 28-38 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Armrest No
Load Bearing Capacity (English) 300 lb.
Footrest No
Back Style Standard
Color Black
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Arm Style No arms
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Adjustable (Height) 28 to 38 in.
Adjustable Yes
With Tilt No
Weight (English) 34 lb.
With Backrest No
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
With Casters Yes
Material Polyurethane
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.