Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Industrial Chair |
| Weight (English) | 34 lb. |
| Load Bearing Capacity (English) | 300 lb. |
| Color | Black |
| With Armrest | No |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | High Bench Height |
| Back Style | Standard |
| Base Style | Powder-coated steel with fixed foot ring |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.