Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Seat Tilt and Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Industrial Chair |
| With Backrest | No |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| With Casters | No |
| Footrest | No |
| With Tilt | Yes |
| Weight (English) | 35 lb. |
| Seating Height | High Bench Height |
| With Armrest | No |
| Adjustable | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.