Learn More
Description
- Shielded patch cords
- Equipped at either end with a BNC plug
- Impedance: 50 Ohm
Specifications
Specifications
| For Use With (Application) | Low loss, low capacitance transmission of high frequency signals |
| Resistance | 50 Ω |
| Weight (English) | 0.15 lb. |
| Weight (Metric) | 0.07 kg |
| Product Type | HF Patch Cord |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

