Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ High Growth Enhancement Medium

Catalog No. MP91033822 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 x 10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP91033822 1 x 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP91033822 Supplier MP Biomedicals™ Supplier No. 091033822
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recommended for the growth and support of cells on microcarrier matrices.

High Growth Enhancement Medium is a modification of DMEM in which 3.6g/L fructose is substituted for glucose, resulting in better pH control and higher cell yields. Fructose is metabolized slower than glucose, resulting in slower acid buildup.

TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type Cell Culture Media
With Additives Glutamine
Without Additives No Sodium Bicarbonate
For Use With (Application) Microcarrier Cultures
Quantity 1 x 10 L
pH 7.3 to 8.3
Content And Storage Store at 4°C
Description High Growth Enhancement Medium
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.