Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Impact Polystyrene (HIPS) Drying Rack Pegs
SCI_ED

Catalog No. S29130 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Labware
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S29130 Labware
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29130

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fits up to 72 pegs.

  • Pegs hold cylinders, bottles, beakers and containers etc. and snap in or out easily when desired
  • Bag of 11 Pegs made of high impact polystyrene

Order Info

Dimensions: 17W x 24 in. H (43.2 x 61 cm) with 3 in. (7.6 cm) ledge

Specifications

Autoclavable Not Autoclavable
Color White
Holds Labware
Material Polystyrene
For Use With (Equipment) Drying racks
Length (Metric) 12.42 cm
Length (English) 4.89 in.
Width (English) 0.576 in.
Height (English) 0.45 in.
Height (Metric) 1.14 cm
Width (Metric) 1.46 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.