Learn More
Waters Corp Waters Corporation UPLC Method Development Kit, High/Low pH, 3 mm x 100 mm, 1.7 μm
Supplier: Waters Corp 176001882
This High/Low pH UPLC method development kit integrates 1.7 μm BEH C18, C8, Shield RP18, and Phenyl column chemistries to support diverse method development approaches. It facilitates efficient and effective method development, enhancing throughput by leveraging UPLC Technology, thus reducing cost per sample and analysis time while maintaining separation integrity.
- Separation mode: Reversed phase.
- pH range of 1 to 12.
- Maximum pressure: 18000 psi (1240 bar).
- Endcapped design with low silanol activity.
- Spherical particle shape, 1.7 μm particle size.
- Parker-style endfitting type.
- Pore size: 130 Å.
- System compatibility: UPLC, UHPLC.
- Inner diameter: 3 mm; Length: 100 mm.
- Units per package: 4.
- Included chemistries: BEH C18, C8, Shield RP18, and Phenyl (1.7 μm).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.