Learn More
PIERCAN High Performance Butyl Short Isolater Gloves (Two-Piece Glove System)

Description
- Two-Piece Glove System with PIERCAN ELS Glove
- Thickness: 15 mil
- Length: 13 in.
- Ambidextrous
- Electrostatic dissipative in accordance with EN 16350
- Excellent resistance to disinfectants and decontaminants
- Strong resistance to Alcohols, UV, Ozone, Free Radicals, natural aging, and ketone solvents
- Resistant to acids, bases, strong oxidants, autoclave, H2O2 Sterilization at 35% and 50%, and peracetic acid
- Exceptional impermeability and resistance to abrasions
Specifications
Specifications
| Color | Black |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Butyl |
| Size | 7 |
| Sterility | Non-sterile |
| Temperature (English) Max. | 230°F |
| Temperature (Metric) Max | 110°C |
| Thickness (English) | 15 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.