Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ ACT™ High Performance Crimping Tool
SDP

Catalog No. 02913065 Shop All DWK Life Sciences Products
Change view
Click to view available options
Type:
Electronic Crimp Jaw
Electronic Crimp and Decap Jaw
Electronic Flip and Decap Jaw
Electronic No Jaws
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
02-913-065 Electronic Crimp and Decap Jaw
02-913-063 Electronic No Jaws
02-913-064 Electronic Flip and Decap Jaw
02-913-066 Electronic Crimp Jaw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-913-065 Supplier DWK Life Sciences Supplier No. W225832A
Add to Cart
Add to Cart

DWK High Performance Crimping Tool is designed with inter-changeable jaws, so that users only need one tool, and can purchase individually sized crimpers and decappers for specific laboratory requirements.

  • Fastest and most powerful Wheaton crimping tool
  • Uses interchangeable jaw sets
  • Designed with external power source and cord (no battery)
  • Strong enough for all steel and magnetic caps
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 184.15 mm
Length (Metric) 107.95 mm
No. per Pack 1/Ea.
Type Electronic Crimp and Decap Jaw
Size 20 mm
For Use With (Application) Crimping
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.