Learn More
Description
- Fastest and most powerful Wheaton crimping tool
- Uses interchangeable jaw sets
- Designed with external power source and cord (no battery)
- Strong enough for all steel and magnetic caps
Specifications
Specifications
| Compatible Storage Tubes | Tubes with 20 mm Caps |
| Height (Metric) | 184.15 mm |
| Length (Metric) | 107.95 mm |
| No. per Pack | 1/Ea. |
| Operation | Automated |
| Type | Electronic Crimp Jaw |
| Size | 20 mm |
| For Use With (Application) | Crimping |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
