Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Crimping Jaw Set for High Performance Crimping Tool
SDP

Catalog No. 02915014 Shop All DWK Life Sciences Products
Change view
Click to view available options
Size:
8 mm
11 mm
13 mm
20 mm
For Use With (Application):
Crimping
Crimping flip-off caps
Decapping
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size For Use With (Application)
02-915-014 11 mm Crimping
02-915-015 11 mm Decapping
02-915-016 20 mm Crimping
02-915-017 20 mm Decapping
02-915-018 8 mm Crimping
02-915-019 13 mm Crimping
02-915-020 13 mm Decapping
02-915-021 13 mm Crimping flip-off caps
02-915-022 20 mm Crimping flip-off caps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-915-014 Supplier DWK Life Sciences Supplier No. W225751
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Interchangeable jaws allow users to choose a jaw that best fits their needs.

  • Available as crimper and decappers which fit standard lab vials seals with aluminum or two-part aluminum/steel caps
TRUSTED_SUSTAINABILITY

Specifications

Compatible Storage Tubes Tubes with 11 mm Crimp Caps
Operation Automated
Type Electronic Crimp Jaw
For Use With (Equipment) High performance crimping tool
Size 11 mm
For Use With (Application) Crimping
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.