Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ High Performance Polyurethane Containers
GSA_VA

Catalog No. 03530020 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Description:
23.25 x 19.25 x 19.25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
03-530-020 23.25 x 19.25 x 19.25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-530-020 Supplier Sonoco™ Supplier No. E186
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure.

  • Provides extensive protection for long range journeys
  • Durable one-piece closed-cell polyurethane foam insulated shippers
  • CFC and HCFC-free
  • Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
  • Withstands crush compression in excess of 5,000 lbs
  • Flexible polyurethane foam plug seals top, cushions and insulates contents, vents dry ice
  • R-value +1.5 times EPS R-value, per inch of thickness

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Includes Plug
For Use With (Application) Protection of highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Description 23.25 x 19.25 x 19.25
Wall Thickness (English) 2 in.
Material Polyurethane
Product Type Foam Insulated Container
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.