Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Precision Dressing Forceps with Serrated Tips

Catalog No. 12000169 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
110 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-000-169 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-000-169
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for holding dressing materials during procedures. Fisherbrand High Precision Dressing Forceps with Serrated Tips are thumb forceps and are made of stainless steel.

  • Straight design with serrated tips
  • Replacement for PL-DIS-2

Specifications

Product Type Forceps, Dressing
Material Stainless Steel
Tip Style Serrated
Dimensions (L x W) Tip: 0.5 x 0.75 mm (0.020 x 0.030 in.)
Length (English) 4.25 in.
Length (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.