Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Precision Stainless-Steel Scissors

Catalog No. 12000148 Shop All Fisherbrand Products
Change view
Click to view available options
Blade Style:
Curved, Medium Fine Blade
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
12-000-148 Curved, Medium Fine Blade
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Not for internal use

Catalog No. 12-000-148
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Not for internal use

Precision made for general use.

  • Precision made
  • Stainless-steel
  • Features straight medium and curved fine blade styles
  • 20°Curved blades

Specifications

Product Type High Precision Scissors
Blade Style Curved, Medium Fine Blade
Length (English) 3.75 in.
Length (Metric) 93.75 mm
Material Stainless Steel
Length (English) Tip 1 in.
Length (Metric) Tip 25 mm
Model PL-56
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.