Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ High Precision Straight Medium Point General Purpose Tweezers/Forceps

Catalog No. 21125107 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-107 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-107 Supplier Surgical Design™ Supplier No. SPL29
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High-precision straight medium-point forceps support accurate specimen handling for microscopy and histology work with reliable, controlled grip.

  • Straight Medium-Point Tips: Ideal for general laboratory handling, slide preparation, and tissue manipulation.
  • Precision-Aligned Jaws: Ensures secure grip and smooth operation during detailed work.
  • 5-in. Length: Offers excellent control and balance for routine and fine-detail tasks.
  • 300-Series Stainless Steel: Antimagnetic, corrosion-resistant, and durable for long-term laboratory use.
  • Comfort-Grip Handle: Smooth body provides steady handling during extended use.
  • Applications: Suitable for histology, microscopy, dissection, and general lab precision tasks.

Specifications

Product Type General Purpse Tweezers
Material Stainless Steel (304)
Style High Precision Tweezers
Tip Style Straight, Medium
Length (English) 5 in.
Length (Metric) 12.7 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.