Learn More
Surgical Design™ High Precision Straight Medium Point With Serrated Grip Tweezers/Forceps
Shop All Surgical Design ProductsDescription
- Medium-Point Tips: Versatile tapered tips ideal for routine lab handling, specimen transfer, and fine manipulation.
- 4.75-in. Compact Design: Offers excellent control and maneuverability for close-up work.
- Serrated Grip Area: Provides enhanced non-slip handling, reducing hand fatigue and improving stability during delicate tasks.
- Straight Alignment: Ensures predictable, accurate tip contact for consistent precision.
- Premium Stainless Steel: Durable, corrosion-resistant, and easy to sterilize for repeated laboratory use.
- Multi-Application Tool: Great for histology, microscopy prep, slide handling, tissue sorting, electronics work, and general laboratory use.
Specifications
Specifications
| Product Type | Fine Precistion Tweezers |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Straight |
| Length (English) | 4.75 in. |
| Length (Metric) | 12 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.