Learn More
Surgical Design™ High Precision Straight Tapered Fine Point Tweezers/Forceps
Shop All Surgical Design ProductsDescription
- Tapered Fine-Point Tips: Ideal for precise manipulation of small, delicate specimens without damaging tissue or materials.
- Straight Precision Profile: Provides excellent control and visibility for micro-handling and alignment tasks.
- 4.75-in. Length: Optimal balance of reach and dexterity for routine and advanced laboratory work.
- 300-Series Stainless Steel: Antimagnetic, corrosion-resistant construction for reliable long-term performance.
- Smooth, Even Tip Alignment: Ensures consistent grip and reduces risk of slippage when handling fine samples.
- Versatile Laboratory Use: Perfect for histology, microscopy prep, general specimen handling, electronics, and fine assembly.
Specifications
Specifications
| Product Type | Fine Precistion Tweezers |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Straight |
| Length (English) | 4.75 in. |
| Length (Metric) | 12 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.