Learn More
Surgical Design™ High Precision Straight Tapered Flat Point Tweezers/Forceps
Shop All Surgical Design ProductsDescription
- Tapered Flat-Point Tips: Provide secure, gentle handling of thin specimens, slides, membranes, and tissue sections.
- Straight Precision Design: Ensures stable maneuvering with an unobstructed working view.
- 4.75-in. Length: Ideal balance between reach and fingertip control for fine laboratory tasks.
- 300-Series Stainless Steel: Durable, antimagnetic, corrosion-resistant construction built for long-term use.
- Applications: Perfect for histology, microscopy, sample preparation, fine assembly, and general laboratory use.
Specifications
Specifications
| Product Type | Fine Precision Tweezers |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Straight |
| Length (English) | 4.75 in. |
| Length (Metric) | 12 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.