Learn More
Surgical Design™ High Precision Straight Tapered Ultra Fine Point Tweezers/Forceps
Shop All Surgical Design ProductsDescription
- Ultrafine Tapered Tips: Ideal for manipulating very small, fragile specimens with exceptional accuracy.
- Straight Precision Profile: Ensures a clear line of sight and controlled movement during detailed tasks.
- 4.25-in. Length: Compact size enhances stability and fingertip control for precision work.
- 300-Series Stainless Steel: Durable, antimagnetic, corrosion-resistant construction suitable for professional lab environments.
- Precision-Ground Alignment: Tips close cleanly for reliable grip on micro-sized samples.
- Applications: Perfect for microscopy, histology, electronics handling, micro-dissection, and fine laboratory assembly.
Specifications
Specifications
| Product Type | Fine Precision Tweezers |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Tapered |
| Length (English) | 4.25 in. |
| Length (Metric) | 11 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.