Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ High Precision Straight Very Fine Point Tweezers/Forceps

Catalog No. 21125111 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-111 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-111 Supplier Surgical Design™ Supplier No. SPL34
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High-precision straight very fine point forceps are designed for delicate specimen handling, micro-dissection, and detailed laboratory work.

  • Very Fine-Point Tips: Ideal for manipulating tiny or fragile samples with maximum accuracy.
  • Straight Precision Design: Provides excellent tip visibility and controlled handling in micro-scale tasks.
  • Compact 4.25-in. Length: Enhances finger control for close, delicate operations in microscopy and histology.
  • Antimagnetic Stainless Steel: Resists corrosion and ensures reliable performance in laboratory environments.
  • Ideal for Lab and Technical Use: Perfect for histology, microscopy prep, micro-assembly, electronics, and precision specimen work.

Specifications

Product Type Fine Precision Tweezers
Material Stainless Steel (304)
Style High Precision Tweezers
Tip Style Straight
Length (English) 4.75 in.
Length (Metric) 12 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.