Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Precision Tissue Forceps with Serrated Tips

Catalog No. 12000170 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
122 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-000-170 122 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-000-170
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for holding tissues during procedures. Fisherbrand High Precision Tissue Forceps with Serrated Tips are made of stainless steel.

  • Includes 1 x 2 teeth
  • Replacement for PL-DIS-2

Specifications

Product Type Forceps, Tissue
Material Stainless Steel
Teeth Count 1 x 2
Tip Style Serrated
Length (English) 4.87 in.
Length (Metric) 122 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.