Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NewAge Industries High Pressure Unreinforced Silicone Tubing

Catalog No. 014815371
Change view
Click to view available options
Diameter (English) Inner:
0.13 in.
0.25 in.
0.38 in.
0.5 in.
0.75 in.
1 in.
Diameter (English) Outer:
0.25 in.
0.38 in.
0.63 in.
0.75 in.
1 in.
1.25 in.
1.38 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
01-481-5371 0.13 in. 0.25 in.
01-481-5372 0.25 in. 0.38 in.
01-481-5425 0.38 in. 0.63 in.
01-481-5464 0.5 in. 0.75 in.
01-481-5396 0.75 in. 1 in.
01-481-5453 1 in. 1.25 in.
01-481-5400 1 in. 1.38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-481-5371 Supplier NewAge Industries Supplier No. A704052150
Add to Cart
Add to Cart

APHP silicone tubing is a high quality, cost effective solution designed for increased flow rates to reduce your processing time.

AdvantaSil APHP is a platinum-cured silicone specifically engineered to meet critical pharmaceutical and biopharmaceutical high-pressure applications. Designed for high-volume fluid transfer, APHP stands out as the preferred material due to its higher durometer, providing superior pressure ratings compared to standard unreinforced tubing. Its translucence allows for clear visibility of fluid flow making it an excellent choice for precise and efficient operations. APHP is rigorously validated, qualified, manufactured, and released under the most stringent product validation protocols, ensuring the highest quality and reliability for high-pressure, high-volume fluid transfer applications.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.13 in.
Diameter (Metric) Inner 3.18 mm
Material Silicone
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.35 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Color Translucent
Flexibility Flexible
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.