Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ High Productivity Pad

Catalog No. 17623901 Shop All 3M Products
Change view
Click to view available options
Diameter (Metric):
559 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
17-623-901 559 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-901 Supplier 3M™ Supplier No. 7010300665
  • $184.00
    $171.65 / Case of 5

    Save $12.35

    7% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ High Productivity Floor Pads quickly and thoroughly remove old floor finish, dirt and buildup. Unique, open web construction allows stripping solution to flow through pad to rinse out dirt and reduce loading for increased pad to floor contact and efficient stripping.

  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • 3M's™ most aggressive stripping pad
  • Made of continuous filament nylon in an open textured non-woven construction
  • Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
  • Unique open construction resists loading and clogging
  • For fast removal of finish and proven consistent stripping
  • *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Diameter (English) 22 in.
Diameter (Metric) 559 mm
For Use With (Application) Stripping
For Use With (Equipment) Rotary or Automatic Machine
Material Nylon
Quantity 5/Cs.
Thickness (English) 0.5 in.
Thickness (Metric) 12.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.