Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One High Profile Polystyrene Microplate Lids
GREENER_CHOICE

Catalog No. 07000294 Shop All Greiner Bio-One Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Condensation Rings:
No
Yes
No. per Pack:
1
20
No. per Case:
100
200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Condensation Rings No. per Pack No. per Case
07-000-294 Non-sterile No 1 100
07-000-285 Sterile Yes 1 100
07-000-290 Non-sterile No 20 200
07-000-288 Non-sterile Yes 1 100
07-000-295 Sterile No 1 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 07-000-294 Supplier Greiner Bio-One Supplier No. 656101
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For use with non TC-treated 96-well microplates. Greiner Bio-one High Profile Polystyrene Microplate Lids is free of detectable DNase, RNase, human DNA.

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic, non-cytotoxic
  • Offer protection against contamination and evaporation during sample storage and cell cultivation
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polystyrene
Sterility Non-sterile
No. of Wells 96
Height (Metric) 9 mm
Condensation Rings No
No. per Case 100
No. per Pack 1
Plate Compatibility 96-well Microplate, Non TC-treated

For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.