Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ High Security Flammables Cabinets with Steel Bar
SCI_ED

Catalog No. S42806 Shop All Justrite Safety Group Products
Change view
Click to view available options
Load Bearing Capacity:
45 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity
S42806 45 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42806 Supplier Justrite™ Supplier No. 29884Y/EMD

missing translation for 'validMainframeMsg'

Store and protect costly fuels or chemicals from tampering or theft with a Justrite High Security Flammables Cabinets with Steel Bar.

Designed to meet OSHA and NFPA standards, Sure-Grip™ EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2 in. (38-mm) of insulating air space for fire resistance. High-performance, self-latching door

Specifications

Product Type Flammables Storage Cabinet
Dimensions (D x W x H) Interior 14.56 x 39.5 x 60.5 in.
Material Galvanized Steel
No. of Shelves 2
Height (Metric) Exterior 165.1 cm
Width (English) Interior 39.5 in.
Width (Metric) Exterior 109 cm
Width (Metric) Interior 100.3 cm
Height (Metric) Interior 153.7 cm
Includes 0.25 x 2 in. Steel bar stock, dual vents with flame arresters, 2 in. leaktight sump, grounding connector, four adjustable self leveling feet, trilingual warning label
No. of Doors 2
Door Style Manual-close
For Use With (Application) Flammables
Height (English) Interior 60.5 in.
Load Bearing Capacity 45 gal.
Width (English) Exterior 43 in.
Height (English) Exterior 65 in.
Color Yellow
Depth (English) Exterior 18 in.
Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 14.56 in.
Depth (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.