Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Temp, Flame Retardant Polyimide Wrap Around Wire and Cable Label Tape for M7 Printers

Catalog No. 17011455 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.25 x 0.75 in.
0.5 x 1 in.
0.75 x 1.5 in.
1 x 0.275 in.
1 x 1 in.
1 x 1.5 in.
2.5 x 1 in.
50 ft. x 1 in.
50 ft. x 1.5 in.
50 ft. x 2 in.
Color:
White
Yellow
Format:
Continuous
Die-cut
Shape:
Rectangle
Square
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Color Format Shape
17-011-455 50 ft. x 2 in. White Continuous Rectangle
17-011-667 0.25 x 0.75 in. White Die-cut Rectangle
17-011-703 0.5 x 1 in. White Die-cut Rectangle
17-011-715 0.75 x 1.5 in. White Die-cut Rectangle
17-011-700 1 x 0.275 in. White Die-cut Rectangle
17-011-650 1 x 1 in. White Die-cut Square
17-011-632 1 x 1.5 in. White Die-cut Rectangle
17-011-645 2.5 x 1 in. White Die-cut Rectangle
17-011-470 50 ft. x 1 in. White Continuous Rectangle
17-011-469 50 ft. x 1 in. Yellow Continuous Rectangle
17-011-460 50 ft. x 1.5 in. White Continuous Rectangle
17-011-459 50 ft. x 1.5 in. Yellow Continuous Rectangle
17-011-454 50 ft. x 2 in. Yellow Continuous Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17-011-455 Supplier Brady™ Supplier No. M7C2000472
Only null left
Add to Cart
Add to Cart

Flame Retardant Wire Wraps are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.

  • Polyimide material specifically designed to self-extinguish and prevent flames from propagating
  • Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed
  • Service temperature of -40°F to 212°F (-40°C to 100°C)
  • Made of B-472 polyimide material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Continuous
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (LxW) 50 ft. x 2 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Alternate Part Number M7C-2000-472
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.