Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Temperature Heating Cord and ON/OFF Control Bundle (°C Controller)
SDP

Catalog No. 11476298 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1.2 m
1.8 m
3.7 m
5.5 m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-476-298 5.5 m
11-476-295 1.2 m
11-476-296 1.8 m
11-476-297 3.7 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-476-298
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Heating Cord and ON/OFF Control Bundle features an extremely high temperature heating cord for use on small tubes, vessels, and applications with limited space.

  • High Temperature Heating Cord
  • Suitable for electrical conductive surfaces
  • Maximum exposure temperature: 760°C (1400°F)
  • Double braided high temperature Samox™ fiberglass outer sheath
  • ON/OFF Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
    10A fused output
  • Includes built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using a single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Warranty and Services

1-year

Specifications

Accuracy ±1% FS
Controller Type ON/OFF
Controller Digital ON/OFF Benchtop Controller
Design Double braided high temperature Samox™ fiberglass outer sheath
Diameter (Metric) 4.8 mm (0.187 in.)
For Use With Electrically Conductive Surfaces
Dimensions (L x W x H) 5.5 x 4.25 x 1.75 in.
Length (Metric) 5.5 m
Voltage 120 V
Includes High Temperature Heating Cord, Digital ON/OFF Temperature Controller
Model °C Display
Material Fiberglass
Length (Metric) Power Cord 610 mm
Power Density 60 W/ft (196 W/m)
Sensor Types J-Type Thermocouple
Wattage 1000 W
Temperature (Metric) 760°C
For Use With (Application) Surface heating applications with tight diameters or limited space
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.